This product requires certification to purchase.

27 Piece Capacity Plastic Nipple Caddy

Jones Stephens

27 Piece Capacity Plastic Nipple Caddy

  • Fast #
  • Part #JN70300
  • Item #3702133
  • Manufacturer Part #N70300
4.6 out of 5 Customer Rating
Brand image
Jones Stephens

27 Piece Capacity Plastic Nipple Caddy

  • Fast #
  • Part #JN70300
  • Item #3702133
  • Manufacturer Part #N70300
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Keep fittings organized for quick identification
  • Holds a total of 27 nipples (2" close through 6")
  • Convenient fold over style handle
  • Strong and lightweight
  • Constructed of high-impact, durable plastic
  • Will not rust or corrode
  • Made in the U.S.A.
  • Caddy dimensions: 23-1/4" x 8-1/2" x 6-1/2"
  • Requires Certification
Dimensions & Measurements
Height
5-1/5 in
Length
23-2/5 in
Weight
2.75 lb
Width
8-1/2 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
BAA Compliant
No
Type
JN70300
UPC
717510703900