This product requires certification to purchase.

Plastic & Metal Lift & Turn Drain Half Kit with Two-Hole Overflow Plate in Oil Rubbed Bronze

Jones Stephens

Plastic & Metal Lift & Turn Drain Half Kit with Two-Hole Overflow Plate in Oil Rubbed Bronze

  • Fast #
  • Part #JB0711RB
  • Item #3703447
  • Manufacturer Part #B0711RB
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

Plastic & Metal Lift & Turn Drain Half Kit with Two-Hole Overflow Plate in Oil Rubbed Bronze

  • Fast #
  • Part #JB0711RB
  • Item #3703447
  • Manufacturer Part #B0711RB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oil Rubbed Bronze finish; Schedule 40 PVC
  • Two-hole faceplate
  • Lift and Turn provides a positive lock
  • Standard half kit - no pipe or tee included
  • Bolt holes on top elbow are pre-threaded
  • 3/8" thread size for testing
  • Simple installation with no special tools required
  • UPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/8 in
Width
3-8/25 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Connection Type
Threaded
Drain Body Material
Plastic
Drain Body Material Type
PVC
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only
No
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2020
BAA Compliant
No
CSA Certified
CSA B125.2-20
IAPMO Listed
Yes
UPC
717510026078