This product requires certification to purchase.

3/4 in. F1960 x Female Sweat Brass Straight, Adapter

Jones Stephens

3/4 in. F1960 x Female Sweat Brass Straight, Adapter

  • Fast #
  • Part #PEXLFBFSAF
  • Item #9427534
  • Manufacturer Part #PEXLFBFSAF
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. F1960 x Female Sweat Brass Straight, Adapter

  • Fast #
  • Part #PEXLFBFSAF
  • Item #9427534
  • Manufacturer Part #PEXLFBFSAF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    94  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free DZR brass
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960-2021
  • Certified to NSF/ANSI/CAN 61-2021, NSF/ANSI/CAN 372-2022, and NSF/ANSI 14-2015
  • Certified to CSA B137.5-2020
  • CUPC listed
  • Lead law compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
Sweat
End Connections
PEX Expansion x Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-37/50 in
Pressure - Maximum
100 psi
Weight
0.079 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Brass
Material Type
C69300
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI 14-2015, ANSI 61-2021, ANSI 372-2022
ASTM
ASTM F1960-2021
BAA Compliant
No
CSA Certified
CSA B137.5-2020, CSA 61-2019
IAPMO Listed
Yes
ISO
ISO9001:2015, ISO14001:2015, ISO45001:2018
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14-2015, NSF 61-2021, NSF 372-2022
NSF Certified
Yes
UL Listed
No
UPC
717510264371