This product requires certification to purchase.

3/4 in. FHT x 1/2 in. FIP Brass Garden Hose Adapter

Jones Stephens

3/4 in. FHT x 1/2 in. FIP Brass Garden Hose Adapter

  • Fast #
  • Part #JG20120
  • Item #3930823
  • Manufacturer Part #G20120
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. FHT x 1/2 in. FIP Brass Garden Hose Adapter

  • Fast #
  • Part #JG20120
  • Item #3930823
  • Manufacturer Part #G20120
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead Free
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Lead Law Compliance Level
Compliant Not Certified
Type
JG20120
UPC
717510097276