This product requires certification to purchase.

3/4 in. FHT x 1/2 in. MIP Brass Hose Adapter for Non-Potable Water

Jones Stephens

3/4 in. FHT x 1/2 in. MIP Brass Hose Adapter for Non-Potable Water

  • Fast #
  • Part #JG20005
  • Item #3179563
  • Manufacturer Part #G20005
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. FHT x 1/2 in. MIP Brass Hose Adapter for Non-Potable Water

  • Fast #
  • Part #JG20005
  • Item #3179563
  • Manufacturer Part #G20005
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" SWT
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Type
JG20005
UPC
717510209556