This product requires certification to purchase.

3/4 in. FIP 200 psi Test Gauge Assembly

Jones Stephens

3/4 in. FIP 200 psi Test Gauge Assembly

  • Fast #
  • Part #JG66100
  • Item #2476268
  • Manufacturer Part #G66100
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. FIP 200 psi Test Gauge Assembly

  • Fast #
  • Part #JG66100
  • Item #2476268
  • Manufacturer Part #G66100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel case construction
  • 3/4" FPT brass upper connection
  • 2" face
  • 0-100 psi
  • 2 # increments
  • Bell style
  • Bourdon tube style
  • Grade Class B
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connections
FPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
3-49/50 in
Length
2-7/100 in
Pressure Class
100#
Pressure - Maximum
100 psi
Size
2 in
Weight
0.43 lb
Width
1-1/2 in
Characteristics & Features
Color Finish Name
Black
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
130
Pressure - High
100
Pressure - Low
0
Temperature Range
-12 to 130 Deg F
Warranty & Product Information
FM Approved
No
UL Listed
No
UPC
717510661019