This product requires certification to purchase.

3/4 in. FPT 30 psi Steel Gas Test Gauge

Jones Stephens

3/4 in. FPT 30 psi Steel Gas Test Gauge

  • Fast #
  • Part #JG64030
  • Item #318438
  • Manufacturer Part #G64030
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. FPT 30 psi Steel Gas Test Gauge

  • Fast #
  • Part #JG64030
  • Item #318438
  • Manufacturer Part #G64030
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel case construction
  • 3/4" FPT brass lower connection
  • 2" face
  • 0-30 psi
  • 1/2 # increments
  • Bourdon tube style
  • Grade Class B
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
End Connection 1
FPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
3-19/25 in
Length
2-43/50 in
Characteristics & Features
Color Finish Name
Black
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Pressure - High
30
Pressure - Low
0
Warranty & Product Information
UPC
717510640304