This product requires certification to purchase.

3/4 in. Insulation Tee

Jones Stephens

3/4 in. Insulation Tee

  • Fast #
  • Part #JI59075
  • Item #7719098
  • Manufacturer Part #701-TL-038078-JS
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Insulation Tee

  • Fast #
  • Part #JI59075
  • Item #7719098
  • Manufacturer Part #701-TL-038078-JS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Polyethylene-based closed cell, flexible foam insulation in factory-made fitting form
  • For use on plumbing pipe bends, intersections and curvatures for hot or cold pipe
  • Two strips of self-adhesive to seal easily
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
ASTM
ASTM C 1427 Type I, ASTM C 1427 Type II
Type
JI59075
UPC
717510162394