This product requires certification to purchase.

3/4 in. MHT x 3/4 in. MPT Nylon Garden Hose Adapter

Jones Stephens

3/4 in. MHT x 3/4 in. MPT Nylon Garden Hose Adapter

  • Fast #
  • Part #JN09002
  • Item #3703036
  • Manufacturer Part #N09002
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. MHT x 3/4 in. MPT Nylon Garden Hose Adapter

  • Fast #
  • Part #JN09002
  • Item #3703036
  • Manufacturer Part #N09002
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Height
1 in
Length
5-1/2 in
Weight
0.2 lb
Width
4-1/2 in
Characteristics & Features
Color Finish Name
White
Material
Nylon
Material Type
Nylon
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Garden Hose
Type
JN09002
UPC
717510090024