This product requires certification to purchase.

3/4 in. Oetiker Stainless Steel PEX Clamp

Jones Stephens

3/4 in. Oetiker Stainless Steel PEX Clamp

  • Fast #
  • Part #PEXBCLAMPFW
  • Item #14498617
  • Manufacturer Part #C76172
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Oetiker Stainless Steel PEX Clamp

  • Fast #
  • Part #PEXBCLAMPFW
  • Item #14498617
  • Manufacturer Part #C76172
4.5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for use with PEX pipe and crimp fittings
  • Requires clamp tool
  • Stainless Steel construction
  • Sold in carton quantities only; priced each
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Weight
0.02 lb
Characteristics & Features
Material
Stainless Steel
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
ASTM
ASTM 2098, ASTM F877
FM Approved
No
IAPMO Listed
No
Origin
Domestic
Type
JC76172
UPC
717510112443