This product requires certification to purchase.

3/4 in. PEX Copper Crimp Ring

Jones Stephens

3/4 in. PEX Copper Crimp Ring

  • Fast #
  • Part #PEXBRINGF
  • Item #3703233
  • Manufacturer Part #C76072
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. PEX Copper Crimp Ring

  • Fast #
  • Part #PEXBRINGF
  • Item #3703233
  • Manufacturer Part #C76072
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 2000 Pallet: 96000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    83  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Designed for use with PEX pipe and crimp fittings
  • Requires crimping tool
  • Copper construction
  • Certified to NSF/ANSI 14
  • Certified to ASTM F1807, ASTM F877 and CSA B137.5
  • cUPC listed
  • Sold in carton quantities only; priced each
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4"
Package Quantity
Count of 100
Weight
0.02 lb
Width
1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
PEX Ring
Material
Copper
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM F-1807, ASTM F-877
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
NSF
No
NSF Certified
Yes
Origin
Global
UPC
677706040533