This product requires certification to purchase.

3/4 in. PEX Crimp Stub Out Elbow

Jones Stephens

3/4 in. PEX Crimp Stub Out Elbow

  • Fast #
  • Part #JS72006
  • Item #8074403
  • Manufacturer Part #S72006
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. PEX Crimp Stub Out Elbow

  • Fast #
  • Part #JS72006
  • Item #8074403
  • Manufacturer Part #S72006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Connects to ASTM F1807 (Crimp Style) PEX
  • Closed end for pressure testing
  • CUPC approved for use in USA and Canada
  • ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
  • Meets ASTM F1807, CSA B137.5, NSF/ANSI 14
  • ASTM B88 type L copper tube
  • Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
  • Lead free
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
Stub End
End Connections
PEX Crimp x Stub End
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
13 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Stub Out
Material
Copper
Material Type
PEX
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 14-2017, ANSI 61-2020, ANSI 372-2022
ASTM
ASTM F1807-2018a
BAA Compliant
No
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
NSF
NSF 372-2016
NSF Certified
No
UPC
717510232295