3/4 in. PEX Crimp Stub Out Elbow with Mounting Flange
3/4 in. PEX Crimp Stub Out Elbow with Mounting Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Connects to ASTM F1807 (Crimp Style) PEX
- Closed end for pressure testing
- Flange for nailing to a stud
- CUPC approved for use in USA and Canada
- ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
- Meets ASTM F1807, CSA B137.5, NSF/ANSI 14
- ASTM B88 type L copper tube
- Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
- Lead free
Documents
Specifications
- ANSI:
- ANSI 14-2017, ANSI 61-2020, ANSI 372-2022
- ASTM:
- ASTM F1807-2018a
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Stub Out Elbow
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 8
- Material:
- Copper
- Material Type:
- Type L
- Maximum Temperature:
- 180
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.p65Warnings.ca.gov
- UPC:
- 717510232356