This product requires certification to purchase.

3/4 in. PEX Expansion 3-Port Plastic Manifold, Open End

Jones Stephens

3/4 in. PEX Expansion 3-Port Plastic Manifold, Open End

  • Fast #
  • Part #PEXPFTMFM
  • Item #9534739
  • Manufacturer Part #F76002
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. PEX Expansion 3-Port Plastic Manifold, Open End

  • Fast #
  • Part #PEXPFTMFM
  • Item #9534739
  • Manufacturer Part #F76002
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 8000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    10  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Polymer construction
  • Manufactured of premium grade resin with non-mixed blends
  • 1/2" branch outlets
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960 and ASTM F877-2020
  • Certified to NSF/ANSI/CAN 61-2018, NSF/ANSI 14-2016, and NSF/ANSI 372-2011
  • Certified to CSA B137.5-2020 and CSA B137.5-2017
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
F1960
End Connection 2
F1960
End Connection 3
F1960
End Connections
F1960
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 1/2 in x 1/2 in
Length
5-23622047/50000000 in
Characteristics & Features
Fitting Type
Manifold
Material
Plastic
Material Type
Acudel
Outlet Quantity
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 14-2016a, ANSI 372-2011, ANSI 61-2018
ASTM
ASTM F1960
BAA Compliant
No
CSA Certified
CSA B137.5-2020, CSA 372-2011, CSA 61-2018
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
No
UL Listed
No
UPC
717510001181