This product requires certification to purchase.

3/4 in. Plastic PEX Crimp x MIP Adapter

Jones Stephens

3/4 in. Plastic PEX Crimp x MIP Adapter

  • Fast #
  • Part #PEXBPMAF
  • Item #7718749
  • Manufacturer Part #C76760
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Plastic PEX Crimp x MIP Adapter

  • Fast #
  • Part #PEXBPMAF
  • Item #7718749
  • Manufacturer Part #C76760
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    26  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Polymer construction
  • Manufactured of premium-grade resin with non-mixed blends
  • Can be used with brass PEX crimp rings or stainless steel PEX clamps
  • Certified to ASTM F2159-2019 and CSA B137.5-2020
  • Certified to ASTM F877-2020 and CSA B137.5-2020
  • Certified to NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
  • Certified to NSF/ANSI/CAN 61-2022
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-71/100 in
Pressure - Maximum
150 psi
Weight
.02 lb
Characteristics & Features
Material
Plastic
Material Type
Poly
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI 14-2016a, ANSI 61-2022, ANSI 372-2022
ASTM
ASTM F877-2020
BAA Compliant
No
CSA Certified
CSA B1800-2021, CSA B137.5-2020, CSA 61-2020
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 14-2016a, NSF 61-2022, NSF 372-2022
NSF Certified
Yes
UL Listed
No
UPC
717510188394