This product requires certification to purchase.

3/4 in. Plastic Pipe Bend Support for PEX

Jones Stephens

3/4 in. Plastic Pipe Bend Support for PEX

  • Fast #
  • Part #JB00112
  • Item #11833665
  • Manufacturer Part #B00112
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Plastic Pipe Bend Support for PEX

  • Fast #
  • Part #JB00112
  • Item #11833665
  • Manufacturer Part #B00112
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of glass-reinforced nylon for strength and durability
  • Compatible with 3/4" PEX tubing
  • Pre-drilled holes allow for simple installation to walls, framing, and joists
  • Ideal for creating a rigid 90° bend
  • Prevents kinking and simplifies installation
  • Meets IAPMO PS42 standard
  • CUPC listed
  • Requires Certification
Dimensions & Measurements
EMT Size
3/4
Fits Pipe Size
3/4 in
Height
1-1/4 in
Length
6 in
Width
6 in
Characteristics & Features
Adjustable
No
Coating
Glass Reinforced Nylon
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
GF Nylon
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial, Residential
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Product Type
Bend Support
Type
JB00112
UL Listed
No
UPC
717510428308