This product requires certification to purchase.

3/4 in. Poly Insert Coupling

Jones Stephens

3/4 in. Poly Insert Coupling

  • Fast #
  • Part #JI10012
  • Item #954179
  • Manufacturer Part #I10012
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Poly Insert Coupling

  • Fast #
  • Part #JI10012
  • Item #954179
  • Manufacturer Part #I10012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For flexible polyethylene plastic pipe
  • NSF listed
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
3-3/5 in
Pressure - Maximum
290 psi
Characteristics & Features
Fitting Type
Insert
Material
Plastic
Material Type
Poly
Electrical & Operational Information
Maximum Temperature
248
Warranty & Product Information
Type
JI10012
UPC
717510104127