This product requires certification to purchase.

3/4 in. Press Tankless Water Heater Valve Service Kit with Pressure Relief Valve

Jones Stephens

3/4 in. Press Tankless Water Heater Valve Service Kit with Pressure Relief Valve

  • Fast #
  • Part #JD05103
  • Item #12149795
  • Manufacturer Part #D05103
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Press Tankless Water Heater Valve Service Kit with Pressure Relief Valve

  • Fast #
  • Part #JD05103
  • Item #12149795
  • Manufacturer Part #D05103
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 128
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3/4" press end connection
  • Constructed of forged brass
  • Color-coded hot and cold valves
  • Lead Law compliant
  • 1 year limited warranty
  • Rated up to 250 psi
  • Working pressure: 80 psi
  • 32°F - 180°F temperature range
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, NSF/ANSI 14 and IAPMO/ANSI Z1157 standards
  • IAPMO approved for cUPC usage (components individually certified)
  • Requires Certification
Dimensions & Measurements
Length
4-4/5 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Product Type
Valve Kit
Type
JD05103
UPC
717510430561