This product requires certification to purchase.

3/4 in. Sweat Valve Service Kit

Jones Stephens

3/4 in. Sweat Valve Service Kit

  • Fast #
  • Part #JD05001
  • Item #9645658
  • Manufacturer Part #D05001
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Sweat Valve Service Kit

  • Fast #
  • Part #JD05001
  • Item #9645658
  • Manufacturer Part #D05001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 128
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ¾” valve size
  • Forged brass
  • Sweat connection
  • Leak-free
  • Color-coded hot and cold valves
  • Lead law compliant
  • CUPC and IAPMO approved
  • Meets NSF/ANSI 372-2016, NSF/ANSI/CAN 61-2019, NSF/ANSI 14-2010A, and IAPMO/ANSI Z1157-2014e1 standards
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Product Type
Valve
UPC
717510045529