This product requires certification to purchase.

3/4 in. x 10 ft. PEX B Straight Length Tubing in White

Jones Stephens

3/4 in. x 10 ft. PEX B Straight Length Tubing in White

  • Fast #
  • Part #PEXBF10WH
  • Item #10349412
  • Manufacturer Part #C76937
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. x 10 ft. PEX B Straight Length Tubing in White

  • Fast #
  • Part #PEXBF10WH
  • Item #10349412
  • Manufacturer Part #C76937
3.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 250 Lift: 2000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Crosslinked polyethylene; PEX 5306
  • Approved for use with F1807, F2159, and other insert fittings
  • Easy installation
  • Corrosion resistant
  • Flexible
  • Approved for use in potable plumbing applications
  • NSF/ANSI 14, 61 and 372 approved
  • ASTM E84, ASTM E119, ASTM F876, ASTM F877, ASTM F1807, and ASTM F2159 approved
  • Meets CSA B137.5 standard
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
7/8 in
End Connection 1
OD Tube
End Connections
OD Tube
Length
10 ft
Pressure - Maximum
160 psi
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PEX-B
PipeTubing Size
3/4 in
Electrical & Operational Information
Maximum Temperature
203
Warranty & Product Information
Application
Water
ASTM
ASTM F876
IAPMO Listed
No
NSF
NSF 14, NSF 61, NSF 372
UPC
717510425901