This product requires certification to purchase.

3/4 in. x 10 ft. Plastic Pipe Hanger Strap

Jones Stephens

3/4 in. x 10 ft. Plastic Pipe Hanger Strap

  • Fast #
  • Part #JH21010
  • Item #1355008
  • Manufacturer Part #H21010
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. x 10 ft. Plastic Pipe Hanger Strap

  • Fast #
  • Part #JH21010
  • Item #1355008
  • Manufacturer Part #H21010
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flexible, non-conductive polypropylene
  • 3/4" wide, .050 thick
  • 1/8" diameter holes every 3/4"
  • 25 lb. ultimate load
  • Can be cut with scissors or utility knife
  • Use for pipe hanger, duct hanger and tubing utility strapping
  • Bagged
  • Requires Certification

Documents

Dimensions & Measurements
Height
3/5 in
Length
10 ft
Width
5 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
UPC
717510210101