This product requires certification to purchase.

3/4 in. x 100 ft. PEX-B Tubing Coil in Blue

Jones Stephens

3/4 in. x 100 ft. PEX-B Tubing Coil in Blue

  • Fast #
  • Part #PEXBF100BL
  • Item #10349391
  • Manufacturer Part #C76916
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. x 100 ft. PEX-B Tubing Coil in Blue

  • Fast #
  • Part #PEXBF100BL
  • Item #10349391
  • Manufacturer Part #C76916
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes an oxygen barrier to prevent corrosion, maintain efficiency, and improve system longevity
  • Approved for use with F1960 fittings
  • Easy installation
  • Corrosion resistant
  • Freeze resistant
  • Quiet operation
  • Certified to ASTM F876/877 and CSA B137.5 per NSF/ANSI 14, 61
  • NSF/ANSI 14 and 61 approved
  • ASTM E84, ASTM F876, ASTM F877, and ASTM F2023 approved
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
7/8 in
End Connection 1
OD Tube
End Connections
OD Tube
Length
100 ft
Pressure - Maximum
160 psi
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
PEX-B
PipeTubing Size
3/4 in
Electrical & Operational Information
Maximum Temperature
203
Warranty & Product Information
ANSI
ANSI 14
Application
Commercial, Residential
ASTM
ASTM F876
CSA Certified
CSA B137.5
FM Approved
No
IAPMO Listed
No
NSF
NSF 14
UPC
717510425444