This product requires certification to purchase.

3/4 in. x 20 ft. PEX-A Straight Length Tubing in White

Jones Stephens

3/4 in. x 20 ft. PEX-A Straight Length Tubing in White

  • Fast #
  • Part #PEXF20WHITE
  • Item #10373897
  • Manufacturer Part #F76786
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. x 20 ft. PEX-A Straight Length Tubing in White

  • Fast #
  • Part #PEXF20WHITE
  • Item #10373897
  • Manufacturer Part #F76786
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 300 Lift: 6000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

All Sizes


Product Details

Product Description
  • Cross-linked polyethylene, PEX 5106
  • Approved for use with F-1960 fittings
  • Easy installation
  • Corrosion-resistant
  • Quiet operation
  • Approved for use in potable plumbing applications
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
681/1000 in
Diameter - Outside
7/8 in
Length
20 ft
Pressure - Maximum
160 psi
Wall Thickness
97/1000 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PEX-A
PipeTubing Size
3/4 in
Electrical & Operational Information
Maximum Temperature
203
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
Application
Plumbing, Water
ASTM
ASTM E-84, ASTM F-876, ASTM F-877, ASTM F-2023
CSA Certified
CSA B137.5
IAPMO Listed
No
NSF
NSF 14
NSF Certified
Yes
Origin
Global
UPC
717510263633