This product requires certification to purchase.

3/4 in. x 300 ft. PEX-A Tubing Coil in White

Jones Stephens

3/4 in. x 300 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #PEXF300WHITE
  • Item #10373899
  • Manufacturer Part #F76788
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. x 300 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #PEXF300WHITE
  • Item #10373899
  • Manufacturer Part #F76788
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 14
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Crosslinked polyethylene
  • Approved for use with F1960, F1807, and F2159 fittings
  • Easy installation
  • Corrosion resistant
  • Freeze resistant
  • Quiet operation
  • Approved for use in potable plumbing applications
  • NSF certified to ASTM F876/877 and CSA B137.5- 2017 / 2011a per NSF/ANSI 14, 61 and 372
  • ANSI/NSF14 and ANSI/NSF 61 approved
  • Requires Certification
Dimensions & Measurements
Length
300 ft
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PEX-A
PipeTubing Size
3/4 in
Warranty & Product Information
UPC
717510263435