This product requires certification to purchase.

3/4 in. x 50 ft. Galvanized Iron Perforated Hanger

Jones Stephens

3/4 in. x 50 ft. Galvanized Iron Perforated Hanger

  • Fast #
  • Part #JH20006
  • Item #1349136
  • Manufacturer Part #H20006
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. x 50 ft. Galvanized Iron Perforated Hanger

  • Fast #
  • Part #JH20006
  • Item #1349136
  • Manufacturer Part #H20006
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Makes hanging pipe installation neat and prevents sagging
  • Attaches to rafters
  • Galvanized steel construction for durability and corrosion resistance
  • Alternating holes (bolt and nail)
  • May be cut for custom lengths
  • Can be used with galvanized, black iron pipe, PVC, CPVC, and other piping systems
  • Sold in carton quantities only; priced each
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
24 ga
Height
1-1/2 in
Length
6-3/5 in
Width
6-1/2 in
Characteristics & Features
Coating
Galvanized
Color Finish Category
Greys
Color Finish Name
Grey
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASTM
ASTM D-5857
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Perforated Hanger
UL Listed
No
UPC
717510200669