This product requires certification to purchase.

3/4 x 1/2 in. FGHT Brass Reducing Adapter

Jones Stephens

3/4 x 1/2 in. FGHT Brass Reducing Adapter

  • Fast #
  • Part #JG20031
  • Item #547591
  • Manufacturer Part #G20031
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 x 1/2 in. FGHT Brass Reducing Adapter

  • Fast #
  • Part #JG20031
  • Item #547591
  • Manufacturer Part #G20031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FGHT
End Connection 2
FGHT
End Connections
FGHT x FGHT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Length
1-1/10 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Adapter
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
UPC
717510200317