This product requires certification to purchase.

3/4 x 1/2 x 3/4 in. Plastic PEX Crimp Tee

Jones Stephens

3/4 x 1/2 x 3/4 in. Plastic PEX Crimp Tee

  • Fast #
  • Part #PEXBPTFDF
  • Item #7718754
  • Manufacturer Part #C76766
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 x 1/2 x 3/4 in. Plastic PEX Crimp Tee

  • Fast #
  • Part #PEXBPTFDF
  • Item #7718754
  • Manufacturer Part #C76766
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Polymer construction
  • Manufactured of premium-grade resin with non-mixed blends
  • Can be used with brass PEX crimp rings or stainless steel PEX clamps
  • Certified to ASTM F2159-2019 and CSA B137.5-2020
  • Certified to ASTM F877-2020 and CSA B137.5-2020
  • Certified to NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
  • Certified to NSF/ANSI/CAN 61-2022
  • Requires Certification

Specifications

ANSI:
ANSI 14-2016a, ANSI 61-2022, ANSI 372-2022
ASTM:
ASTM F877-2020
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B1800-2021, CSA B137.5-2020, CSA 61-2020
Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connection 3:
PEX Crimp
End Connections:
PEX Crimp
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in x 1/2 in x 3/4 in
Fitting Type:
Tee
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
Poly
Maximum Temperature:
210
NSF:
NSF 14-2016a, NSF 61-2022, NSF 372-2022
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
717510188455
Weight:
.02 lb