This product requires certification to purchase.

3/4 x 8 in. Copper Clad Steel Wire Hook Pipe Hanger

Jones Stephens

3/4 x 8 in. Copper Clad Steel Wire Hook Pipe Hanger

  • Fast #
  • Part #JH11078
  • Item #1243094
  • Manufacturer Part #H11078
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 x 8 in. Copper Clad Steel Wire Hook Pipe Hanger

  • Fast #
  • Part #JH11078
  • Item #1243094
  • Manufacturer Part #H11078
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pipe hook for 3/4" pipe size
  • 8" length
  • Copper clad for durability and corrosion resistance
  • Safely secures pipe to mounting surfaces
  • Can be used with copper, PEX, CPVC, and other piping systems
  • Self-nailing design enables quick and easy installation
  • Requires Certification

Documents

Dimensions & Measurements
Length
8 in
Characteristics & Features
Color Finish Name
Copper Clad
Material
Steel
Warranty & Product Information
Type
JH11078
UPC
717510110784