This product requires certification to purchase.

3/8 - 1 in. Micro Size Gear Clamp with 5/16 in. Band

Jones Stephens

3/8 - 1 in. Micro Size Gear Clamp with 5/16 in. Band

  • Fast #
  • Part #JG08008
  • Item #3706667
  • Manufacturer Part #G08008
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 - 1 in. Micro Size Gear Clamp with 5/16 in. Band

  • Fast #
  • Part #JG08008
  • Item #3706667
  • Manufacturer Part #G08008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 5/16" band
  • Trade Size 8, Part stainless steel
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Height
7 in
Weight
0.02 lb
Width
14-7/10 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Stainless Steel
Warranty & Product Information
UPC
078575625089