This product requires certification to purchase.

3/8 - 7/8 in. 68 Series Gear Clamp with 9/16 in. Band

Jones Stephens

3/8 - 7/8 in. 68 Series Gear Clamp with 9/16 in. Band

  • Fast #
  • Part #JG14006
  • Item #3705967
  • Manufacturer Part #G14006
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 - 7/8 in. 68 Series Gear Clamp with 9/16 in. Band

  • Fast #
  • Part #JG14006
  • Item #3705967
  • Manufacturer Part #G14006
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 9/16" band
  • Trade Size 6
  • All stainless, 300 grade construction
  • Ideal for well drilling and applications requiring marine grade stainless clamps
  • Requires Certification
Dimensions & Measurements
Size
3/8 in - 7/8 in
Characteristics & Features
Color Finish Name
Stainless Steel
Material
Stainless Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Full Size Clamp
Type
JG14006