This product requires certification to purchase.

3/8 in. Bronze Square Head Solid Plug

Jones Stephens

3/8 in. Bronze Square Head Solid Plug

  • Fast #
  • Part #JB74303LF
  • Item #7718797
  • Manufacturer Part #B74303LF
4.3 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 in. Bronze Square Head Solid Plug

  • Fast #
  • Part #JB74303LF
  • Item #7718797
  • Manufacturer Part #B74303LF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
1/2 in
Characteristics & Features
Material
Bronze
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
JB74303LF
UPC
717510170962