This product requires certification to purchase.

3/8 in. Comp. x 1/2 in. FIP x 24 in. Vinyl Faucet Connector

Jones Stephens

3/8 in. Comp. x 1/2 in. FIP x 24 in. Vinyl Faucet Connector

  • Fast #
  • Part #JS04450
  • Item #7721404
  • Manufacturer Part #S04450
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 in. Comp. x 1/2 in. FIP x 24 in. Vinyl Faucet Connector

  • Fast #
  • Part #JS04450
  • Item #7721404
  • Manufacturer Part #S04450
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Used for supplying water to faucets
  • Working pressure: 124 PSI
  • Inner core of PVC withstands temperatures of 68°F-158°F
  • Quick and easy installation
  • No special tools needed
  • Flexible vinyl connector resists kinking and creasing
  • Nickel plated nut
  • CUPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ≤0.5, and NSF/ANSI 14 standards
  • ASME A112.18.6/CSA B125.6
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Length
24 in
Characteristics & Features
Color Finish Name
White
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
158
Warranty & Product Information
ANSI
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME
ASME A112.18.6-2017
BAA Compliant
No
CSA Certified
CSA B125.6-17, CSA 372-2022
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2022
NSF Certified
No
UPC
717510044508