This product requires certification to purchase.

3/8 in. Flare x 1/2 in. FIP Brass Gas Ball Valve

Jones Stephens

3/8 in. Flare x 1/2 in. FIP Brass Gas Ball Valve

  • Fast #
  • Part #JB67102
  • Item #7721419
  • Manufacturer Part #B67102
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 in. Flare x 1/2 in. FIP Brass Gas Ball Valve

  • Fast #
  • Part #JB67102
  • Item #7721419
  • Manufacturer Part #B67102
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-piece body
  • Forged brass body
  • Chrome plated brass ball
  • Double O-ring packing
  • PTFE Seats
  • 1/4 turn aluminum handle
  • 1/2 PSI for indoor appliance connections per ANSI Z21.15/CGA 9.1
  • 5 PSI for indoor shutoff per CGA 91-002 & ASME B16.44
  • CUS certified
  • Requires Certification
Dimensions & Measurements
Height
1 in
Weight
0.3 lb
Width
2 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass
Material
Forged Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI Z21.15
CSA Certified
CSA 9.1
UPC
717510094619