3/8 in. ID Foam Pipe Insulation
3/8 in. ID Foam Pipe Insulation
Package Quantity Info:
Foot: 1 Stick: 6 Case: 540 Pallet: 8640-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Insulation Material: Closed Cell Polyethylene Foam (Plastic)
- Section Length: 72 in
- Inside Diameter: 3/8 in
- Wall Thickness: 3/8 in
Documents
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Fits Pipe Size:
- 3/8 in
- Length:
- 540 ft
- Material:
- Foam
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Size:
- 3/8 in
- Temperature Range:
- -200 to 200 Deg F
- UL Listed:
- No
- UPC:
- 717510161762
- Wall Thickness:
- 0.375 in