This product requires certification to purchase.

3/8 in. Two-Hole Galvanized IPS Pipe Strap

Jones Stephens

3/8 in. Two-Hole Galvanized IPS Pipe Strap

  • Fast #
  • Part #JH13038
  • Item #83639
  • Manufacturer Part #H13038
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 in. Two-Hole Galvanized IPS Pipe Strap

  • Fast #
  • Part #JH13038
  • Item #83639
  • Manufacturer Part #H13038
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of strong galvanized steel for corrosion resistance
  • Safely secures pipe to wall, floor joist, and other surfaces
  • Use with PVC, CPVC, galvanized, or other piping systems
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-7/10 in
Width
9-1/10 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Warranty & Product Information
UPC
717510130386