This product requires certification to purchase.

3/8 x 1/2 in. OD Compression x Female 90 Degree Brass Elbow

Jones Stephens

3/8 x 1/2 in. OD Compression x Female 90 Degree Brass Elbow

  • Fast #
  • Part #JC74078LF
  • Item #7207874
  • Manufacturer Part #C74078LF
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 1/2 in. OD Compression x Female 90 Degree Brass Elbow

  • Fast #
  • Part #JC74078LF
  • Item #7207874
  • Manufacturer Part #C74078LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Lead Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Compression
End Connection 2
Female
End Connections
OD Compression x Female
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Reducing, Compression
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 372-2016
BAA Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372-2016
NSF Certified
No
UPC
717510171549