This product requires certification to purchase.

3/8 x 20 in. Supply Tube

Jones Stephens

3/8 x 20 in. Supply Tube

  • Fast #
  • Part #JS04127
  • Item #3705128
  • Manufacturer Part #S04127
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 20 in. Supply Tube

  • Fast #
  • Part #JS04127
  • Item #3705128
  • Manufacturer Part #S04127
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used to connect supply valve to toilet inlet
  • Includes a formed nosepiece to fit toilet valve
  • Comes with Delrin compression ring to prevent leaks
  • Can easily be cut-to-length for a perfect fit
  • Working pressure: 125 PSI
  • Temperature range: 40°F - 160°F
  • Corrosion resistant
  • Freeze resistant
  • For use in potable water distribution systems in accessible locations only
  • CUPC listed
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
3/8 in
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
20 in
Pressure - Maximum
100 psi
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PEX
Rigid
No
Water Supply Connector Type
Tank
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 61-2020, ANSI 372-2016
ASME
ASME A112.18.6-2017
BAA Compliant
No
CSA Certified
CSA B125.6-17, CSA 61-2020
IAPMO Listed
Yes
NSF
NSF 372-2022
NSF Certified
No
UPC
717510041279