This product requires certification to purchase.

3/8 x 24 in. FIPS Gas Connector with Fitting in Yellow

Jones Stephens

3/8 x 24 in. FIPS Gas Connector with Fitting in Yellow

  • Fast #
  • Part #JG70116
  • Item #3703326
  • Manufacturer Part #G70116
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 24 in. FIPS Gas Connector with Fitting in Yellow

  • Fast #
  • Part #JG70116
  • Item #3703326
  • Manufacturer Part #G70116
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 40,000BTU (11,723)W
  • Durable stainless steel 304 material
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • Quality flared end fittings create a metal-to-metal seal in critical applications
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Corrosion resistant connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Minimum fitting tightening torque (in-lb/N-M) 150 / 16.95, Maximum fitting tightening torque 260 / 29.38
  • For proper product selection, use the ID and length of the line to locate the BTU rating
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
FIPS
End Connections
FIPS
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
24 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Automatic Shut-Off
No
MBH
40
Warranty & Product Information
ANSI
ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
Application
Indoor, Outdoor
CSA Certified
CSA 6.10, CSA 6.27
NSF Certified
No
UL Listed
No
UPC
717510470161