3/8 x 3/4 in. Brass Compression x MIP Connector
3/8 x 3/4 in. Brass Compression x MIP Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lead Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Name:
- Brass
- Height:
- 1 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Brass
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- JC74067LF
- UL Listed:
- No
- UPC:
- 717510171525
- Weight:
- 0.1 lb
- Width:
- 1 in