This product requires certification to purchase.

3/8 x 4 in. Toggle Bolt

Jones Stephens

3/8 x 4 in. Toggle Bolt

  • Fast #
  • Part #JF33064
  • Item #669096
  • Manufacturer Part #F33064
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 x 4 in. Toggle Bolt

  • Fast #
  • Part #JF33064
  • Item #669096
  • Manufacturer Part #F33064
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zinc plated
  • Spring loaded wing
  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Height
3-1/2 in
Length
5-3/5 in
Width
10-7/10 in
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Toggle Bolt
Type
JF33064
UPC
717510330649