This product requires certification to purchase.

3 - 4 in. PVC Heavy Duty Bell Trap with Lid

Jones Stephens

3 - 4 in. PVC Heavy Duty Bell Trap with Lid

  • Fast #
  • Part #JD42009H
  • Item #3704136
  • Manufacturer Part #D42009H
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

3 - 4 in. PVC Heavy Duty Bell Trap with Lid

  • Fast #
  • Part #JD42009H
  • Item #3704136
  • Manufacturer Part #D42009H
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Molded bell in lid
  • Overall Length: 9 in
  • Overall Width: 9 in
  • End Connection Size: 3 in or 4 in
  • Connection Type: Pipe Fit
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Sizes
3 in x 4 in
Height
4-3/10 in
Length
8-3/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
IAPMO Listed
No
Product Type
Solvent Weld
UPC
717510820096