This product requires certification to purchase.

3-1/2 in. - 5-1/2 in. Stainless Steel Gear Clamp with 1/2 in. Band

Jones Stephens

3-1/2 in. - 5-1/2 in. Stainless Steel Gear Clamp with 1/2 in. Band

  • Fast #
  • Part #JG16080
  • Item #7719670
  • Manufacturer Part #G16080
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

3-1/2 in. - 5-1/2 in. Stainless Steel Gear Clamp with 1/2 in. Band

  • Fast #
  • Part #JG16080
  • Item #7719670
  • Manufacturer Part #G16080
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • All stainless
  • Trade Size 80
  • Hanging bag
  • Requires Certification

Documents

Dimensions & Measurements
Weight
0.08 lb
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless
Warranty & Product Information
Product Type
Full Kit
Type
JG16080
UPC
717510163179