3-1/2 in. Brass and Plastic Hose Adapter in Polished Chrome
3-1/2 in. Brass and Plastic Hose Adapter in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dual thread to adapt faucet aerator thread to garden hose thread
- 15/16" x 27T large male thread
- 55/64" x 27T large female thread
- Male garden hose threads
- Lead free solid brass
- Compliant with Low-Lead requirements
- Carded
-
Lead Law Compliant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- Height:
- 1-3/25 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 1-7/8 in