This product requires certification to purchase.

3-1/2 in. Stainless Steel and Rubber Faucet Seat and Spring

Jones Stephens

3-1/2 in. Stainless Steel and Rubber Faucet Seat and Spring

  • Fast #
  • Part #JC1760S
  • Item #8036910
  • Manufacturer Part #143514
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

3-1/2 in. Stainless Steel and Rubber Faucet Seat and Spring

  • Fast #
  • Part #JC1760S
  • Item #8036910
  • Manufacturer Part #143514
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits Valley® Aqualine faucets
  • For two-handle and single handle faucets
  • Simple repair to fix leaking faucet
  • Repairs lever and crystal handle faucets
  • Includes two seats, two springs and two stiffeners
  • Carded
  • The manufacturers’ names are used only to describe whose products the kits will fit. The kits are not manufactured by those companies.
  • Requires Certification

Documents

Dimensions & Measurements
Height
14/25 in
Length
3-1/2 in
Width
2-7/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Faucet Part Type
Seat
Material
Rubber, Stainless Steel
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
Fits Brand
Aqualine
Fits Model
Valley, Sears
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510246971