3-1/2 in. Box Wrench

You last purchased this on
 
Jones Stephens

3-1/2 in. Box Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3-1/2 in. Box Wrench

  • Fast #
  • Part #JM25900
  • Item #981128
  • Manufacturer Part #M25900
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Thin wall socket fits most boxes
  • Hex slot for use with wrench
  • Designed for use on pentagon style curb boxes
  • Strong steel construction
  • Compact design
  • T-Handle for firm grip
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
Handle Length (in):
3-1/2 in
Handle Material:
Steel
Handle Type:
T-handle
Height:
3-1/2 in
IAPMO Listed -:
No
Length:
1-19/100 in
MA Approved -:
No
Material:
Ductile Iron
Maximum Capacity:
5/8 in
NSF Certified:
No
Number of Tools Included:
1
Origin:
Global
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.30 lb
Width:
3-1/2 in
WrenchType:
Box