This product requires certification to purchase.

3/4 in. Female Galvanized Malleable Cross

Jones Stephens

3/4 in. Female Galvanized Malleable Cross

  • Fast #
  • Part #JG1950100
  • Item #3930924
  • Manufacturer Part #G1950100
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Female Galvanized Malleable Cross

  • Fast #
  • Part #JG1950100
  • Item #3930924
  • Manufacturer Part #G1950100
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Female
End Connection 2
Female
End Connection 3
Female
End Connection 4
Female
End Connections
Female x Female x Female x Female
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME B16.3
ASTM
ASTM A-153, ASTM A-197
BAA Compliant
No
NSF
NSF 372-2016
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
677706095564