3/8 in. OD x 3/8 in. Compression x 30 in. Braided Stainless Steel Faucet Flexible Water Connector
3/8 in. OD x 3/8 in. Compression x 30 in. Braided Stainless Steel Faucet Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- Used for supplying water to faucets
- Delta® style faucet connector
- Working pressure: 124 PSI
- Inner core of PVC withstands temperatures of 68°F-158°F
- Quick and easy installation
- No special tools needed
- Flexible, braided stainless steel connector resists kinking and creasing
- Nickel plated nut
- CUPC listed
- Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ≤0.5, and NSF/ANSI 14 standards
Product Information
-
Lead Law Compliant