This product requires certification to purchase.

3 ABS INT Pipe Cleanout

Jones Stephens

3 ABS INT Pipe Cleanout

  • Fast #
  • Part #JC60011
  • Item #1832593
  • Manufacturer Part #C60011
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

3 ABS INT Pipe Cleanout

  • Fast #
  • Part #JC60011
  • Item #1832593
  • Manufacturer Part #C60011
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Allows pipe to be cut flush with floor or wall
  • Countersunk plug included
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Cleanout
Material
Plastic
Material Type
ABS
Warranty & Product Information
Origin
Domestic
Type
JC60011
UPC
717510600117