This product requires certification to purchase.

3 Cast Iron Angle Pattern Test Plug

Jones Stephens

3 Cast Iron Angle Pattern Test Plug

  • Fast #
  • Part #JT39003
  • Item #2915712
  • Manufacturer Part #T39003
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

3 Cast Iron Angle Pattern Test Plug

  • Fast #
  • Part #JT39003
  • Item #2915712
  • Manufacturer Part #T39003
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Maximum 10 PSI
  • To test cast iron soil pipe drainage systems
  • Cold water ONLY
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Sizes
3 in
Height
4-1/2 in
Characteristics & Features
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
UPC
717510399035