This product requires certification to purchase.

3 in. Asbestos-Free Ring Gasket

Jones Stephens

3 in. Asbestos-Free Ring Gasket

  • Fast #
  • Part #JG53003
  • Item #2475717
  • Manufacturer Part #G53003
4 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Asbestos-Free Ring Gasket

  • Fast #
  • Part #JG53003
  • Item #2475717
  • Manufacturer Part #G53003
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ASTM F152, F36A and F146
  • Manufactured of Garlock 4401
  • 1/16" thick
  • Temperature rating of 750F
  • Asbestos-free gasket
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
3 in
Thickness
0.06 in
Weight
0.05 lb
Characteristics & Features
Fitting Type
Gasket
Material
Garlock
Material Type
4401
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASTM
ASTM F-146, ASTM F-152, ASTM F-36A
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Type
Gasket
UL Listed
No
UPC
717510539035